HOF MCS18065R5 COMB ENC 1DR W MP

Item #: 2137841
Cat #: MCS18065R5
UPC: 783510494148
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HOF MCS18065R5 FLOOR STANDING

Overview

HOF MCS18065R5 FLOOR STANDING
Also known as: 783510494148, MCS18065R5

Specifications

Material: Steel
Height: 70.870 in
Width: 23.620 in
Depth: 19.690 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 23.620 in
IP/NEMA Rating: NEMA 12
Height: 70.870 in
Depth: 19.690 in

Customer Reviews

No reviews for this product
(0)