System actuator, FMA, 31x144x26mm, Zinc Plated, Mild Steel

Item #: 2137845

Cat #: FMA01

UPC: 783510481179

Sign In or Register to view pricing and more.
Documents & Guides
The system actuator activates the locking of the secondary doors when the primary door is closed. This System actuator, FMA, FMA01 item measures 31x144x26mm with a material of Mild Steel, finish Zinc Plated.

Overview

The system actuator activates the locking of the secondary doors when the primary door is closed. This System actuator, FMA, FMA01 item measures 31x144x26mm with a material of Mild Steel, finish Zinc Plated.

This actuator makes a slave door fully dependant on the master door of the enclosure assembly.

Also known as: 783510481179, FMA01

Specifications

Material: Steel
Width: 5.670 in
Depth: 1.020 in
Height: 1.220 in
Material: Steel
Depth: 1.020 in
Width: 5.670 in
Height: 1.220 in