CABLE ENTRY 16 OPENINGS

Item #: 2138036

Cat #: CEPH16124

UPC: 783510583088

to view pricing and more.

Overview

HOF CEPH16124 CABLE ENTRY 16

CEPH cable entry provides a very flat, space-saving professional cable entry with a very tight seal. The special shape of the membrane cone grommet helps ensure optimal strain relief.

Also known as: 783510583088, CEPH16124

Specifications

Conductors: 3
Color: Black
Material: Plastic
Width: 5.890 in
Depth: 0.470 in
Height: 2.280 in
Finish: Untreated
Weight: 0.265 lb
Conductors: 3
Material: Plastic
Depth: 0.470 in
Finish: Untreated
Color: Black
Width: 5.890 in
Height: 2.280 in
Weight: 0.265 lb