MODULAR CABLE ENTRY 8-16

Item #: 2138045

Cat #: CCFI816

UPC: 783510583170

to view pricing and more.

Overview

HOF CCFI816 INSIDE MODULR

The CCFI range is a fast, safe and versatile modular cable entry system that features secure seals and strain relief for pre-assembled and unassembled cables with our without connectors.

Also known as: 783510583170, CCFI816

Specifications

Conductors: 3
Color: Black
Material: Plastic
Width: 2.760 in
Height: 4.960 in
Finish: Untreated
Weight: 0.206 lb
Conductors: 3
Material: Plastic
Height: 4.960 in
Weight: 0.206 lb
Color: Black
Width: 2.760 in
Finish: Untreated