INVER.MODULAR CABLE ENT 10-24

Item #: 2138056

Cat #: CCFO1024

UPC: 783510583293

Sign In or Register to view pricing and more.

Overview

HOF CCFO1024 INVER.MODULAR CA

A fast, safe and versatile modular cable entry system, the CCFO system is mounted from the outside, and provides secure seals and strain relief for pre-assembled and unassembled cables with or without connectors. The cable entry system is managed from the outside of the enclosure.

Also known as: 783510583293, CCFO1024

Specifications

Conductors: 3
Color: Black
Material: Plastic
Height: 2.520 in
Width: 6.020 in
Depth: 0.950 in
Finish: Untreated
Weight: 0.275 lb
Conductors: 3
Material: Plastic
Width: 6.020 in
Finish: Untreated
Color: Black
Height: 2.520 in
Depth: 0.950 in
Weight: 0.275 lb