GROMMET SMALL 8 9MM

Item #: 2138129

Cat #: CCFGS8

UPC: 783510583446

to view pricing and more.

Overview

HOF CCFGS8 GROMMET SMALL 8 9M

CCFGS grommets are used together with the CCFI, CCFO, and CCFR cable entry systems.

Also known as: 783510583446, CCFGS8

Specifications

Color: Gray
Material: Plastic
Width: 0.800 in
Depth: 0.700 in
Height: 0.800 in
Finish: Untreated
Weight: 0.010 lb
Color: Gray
Width: 0.800 in
Height: 0.800 in
Weight: 0.010 lb
Material: Plastic
Depth: 0.700 in
Finish: Untreated