Safety Switch, Heavy Duty, 60A, 600VDC, Solar Photovoltaic

Item #: 213818

Cat #: HNF362RPV

UPC: 662643545302

to view pricing and more.
Documents & Guides
Safety Switch, Heavy Duty, Non-Fusible, Negative Ground, 60 Amp, 600 Volt DC, 3 Pole, 3 Wire, NEMA Type 3R, Solar, Photovoltaic

Overview

Safety Switch, Heavy Duty, Non-Fusible, Negative Ground, 60 Amp, 600 Volt DC, 3 Pole, 3 Wire, NEMA Type 3R, Solar, Photovoltaic
Also known as: 662643545302, HNF362RPV

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R