30a 3p 600v Dc Pv 3w Fused Hd Type 3r

Item #: 213821

Cat #: HF361RPV

UPC: 662643545258

Sign In or Register to view pricing and more.
Documents & Guides
30a 3p 600v Dc Pv 3w Fused Hd Type 3r

Overview

30a 3p 600v Dc Pv 3w Fused Hd Type 3r
Also known as: 662643545258, HF361RPV

Specifications

Poles: 3
Mounting: Surface
Wattage: 3
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Wattage: 3
Volts AC: 600
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 3R