2/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V

Item #: 213823

Cat #: FRN-R-2/10

UPC: 051712507028

to view pricing and more.
Documents & Guides
2/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

2/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712507028, FRN-R-2/10

Specifications

Volts DC: 125
Amps: 0.200
Speed: Time Delay, Slow Blow
Class: RK5
Type: General Purpose
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Volts DC: 125
Speed: Time Delay, Slow Blow
Type: General Purpose
Mounting: Cartridge
Amps: 0.200
Class: RK5
Volts AC: 250
Interrupt Rating DC: 20 kA