GROMMET LARGE 19 20MM

Item #: 2138267

Cat #: CCFGL19

UPC: 783510583590

Sign In or Register to view pricing and more.

Overview

HOF CCFGL19 GROMMET LARGE 19

CCFG grommets are used together with the CCFI and CCFO cable entry systems. The tapered shape of the grommet makes it easy to press in the grommet. The wave-cut profile makes them easy to install and ensures a tight fit around the individual cables.

Also known as: 783510583590, CCFGL19

Specifications

Color: Gray
Material: Plastic
Depth: 0.700 in
Height: 1.690 in
Width: 1.690 in
Finish: Untreated
Weight: 0.060 lb
Color: Gray
Depth: 0.700 in
Width: 1.690 in
Weight: 0.060 lb
Material: Plastic
Height: 1.690 in
Finish: Untreated