PAN FRBC12X4LBL FIBERRUNNER 12X4

Item #: 2138390

Cat #: FRBC12X4LBL

UPC: 613056763739

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRBC12X4LBL COUPLER, 12

Overview

PDT FRBC12X4LBL COUPLER, 12
Also known as: 613056763739, FRBC12X4LBL

Specifications

Width: 12 in
Color: Black
Height: 4 in
Material: PVC
Family / Style: FiberRunner®
Type: QuickLock™ Coupler
Width: 12 in
Height: 4 in
Family / Style: FiberRunner®
Color: Black
Material: PVC
Type: QuickLock™ Coupler