Drive, PowerFlex 755TS, Open Type, 480VAC, 3PH, 96 Amps, 75HP/ND, 60HP/HD

Item #: 2138646

Cat #: 20G21ND096JA0NNNNN

UPC: 195272096285

to view pricing and more.
Documents & Guides
Drive, PowerFlex 755TS, Standard Protection, AC Input with Precharge, Includes DC Terminals, Open Type, 480 Volt AC, 3-Phase, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, CM Jumper Installed, DB Transistor, Blank (No HIM), *** Rockwell Automation Preferred Product ***

Overview

Drive, PowerFlex 755TS, Standard Protection, AC Input with Precharge, Includes DC Terminals, Open Type, 480 Volt AC, 3-Phase, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, CM Jumper Installed, DB Transistor, Blank (No HIM), *** Rockwell Automation Preferred Product ***

PowerFlex® 755TS products with TotalFORCE® technology offer precise motor control and the ability to adapt to the dynamics experienced in industrial applications. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.

Also known as: 195272096285, 20G21ND096JA0NNNNN

Specifications

Type: AC Drive
Horsepower: 75, 60
Volts AC: 480
Amps: 96
IP/NEMA Rating: IP20
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Type: AC Drive
Volts AC: 480
IP/NEMA Rating: IP20
Special Program: Rockwell Automation Preferred Product
Horsepower: 75, 60
Amps: 96
Standards: Build America Buy America Compliant