Safety Switch, 600A, 3P, 600VAC/250VDC, HD, Double Throw, NEMA 3R

Item #: 213894

Cat #: DT366URK

UPC: 782113696478

to view pricing and more.
600 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 3R

Overview

600 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 3R

Double-throw switches are used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another.

Also known as: 782113696478, DT366URK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R