This product may not be available in all locations.

Ethernet Switch, 12 Port, 10/100BaseTX, 100BaseFX, DIN Rail Mount
Item #: 213899
Cat #: 712FX4-SC
UPC:
to view pricing and more.
Documents & Guides
Ethernet Switch, 12 Port, 8 x10/100BaseTX, 4 Mulitmode, 100BaseFX, SC Fiber Optic, DIN Rail Mount
Overview
Ethernet Switch, 12 Port, 8 x10/100BaseTX, 4 Mulitmode, 100BaseFX, SC Fiber Optic, DIN Rail Mount
Also known as: 712FX4-SC
Specifications
| Mounting: | DIN Rail |
| Type: | Managed |
| Volts DC Range: | 10 - 30 |
| Number of Ports: | 12 |
| Connector Type: | RJ45, SC |
| Mounting: | DIN Rail |
| Volts DC Range: | 10 - 30 |
| Connector Type: | RJ45, SC |
| Type: | Managed |
| Number of Ports: | 12 |