PAN FRT24X4W12LYL FIBERRUNNER

Item #: 2139175

Cat #: FRT24X4W12LYL

UPC: 613056768130

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRT24X4W12LYL FITTING, HO

Overview

PDT FRT24X4W12LYL FITTING, HO
Also known as: 613056768130, FRT24X4W12LYL

Specifications

Type: Horizontal Tee
Width: 24 in
Length: 12 in
Height: 4 in
Material: PVC
Color: Yellow
Family / Style: FiberRunner®
Type: Horizontal Tee
Length: 12 in
Material: PVC
Family / Style: FiberRunner®
Width: 24 in
Height: 4 in
Color: Yellow