0.08A, 125V, 239 Series

Item #: 2139284

Cat #: 0239.080MXEP

UPC: 079458121186

to view pricing and more.
Documents & Guides
0.08 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

0.08 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

5x20mm time-Lag glass body cartridge fuse designed to JL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458121186, 0239.080MXEP

Specifications

Type: Fuse, Electronic
Volts AC: 125
Amps: 0.080
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 0.080
Standards: California Proposition 65
Volts AC: 125
Speed: Slow Blow, Time Lag