75W STEP CYL WHT BLK BAFFLE

Item #: 21393

Cat #: R512-BLB-WH

UPC: 661209026514

to view pricing and more.
Documents & Guides
Step Cylinder 65W BR30/75W PAR30/PAR30L

Overview

Step Cylinder 65W BR30/75W PAR30/PAR30L
Also known as: 661209026514, R512-BLB-WH

Specifications

Type: Track Heads
Wattage: 75
Diameter: 4 3/8 in
Color: White
Type: Track Heads
Diameter: 4 3/8 in
Wattage: 75
Color: White