This product has been discontinued.

HMND RM0004N65 IREC 4A 6.500MH 60HZ
Item #: 213965
Cat #: RM0004N65
UPC: 803423024116
to view pricing and more.
Documents & Guides
HMND RM0004N65 IREC 4A 6.500MH 60HZHAMMONDLINEREACTOR 230V 5% Z
Overview
HMND RM0004N65 IREC 4A 6.500MH 60HZHAMMONDLINEREACTOR 230V 5% Z
Also known as: 803423024116, RM0004N65
Specifications
No Specifications Available