Terminal Block Strip for Junction Box, fits 14.00, Steel

Item #: 21399

Cat #: A14JBNS

UPC: 783510571207

Sign In or Register to view pricing and more.
Terminal Strip Assy, 20 Blocks, Bulletin A80 (accessories - Misc.), Size/dims: Fits 14.00, Material/finish:

Overview

Terminal Strip Assy, 20 Blocks, Bulletin A80 (accessories - Misc.), Size/dims: Fits 14.00, Material/finish:

A terminal block strip is a flat channel holding Buchanan 600V terminal blocks with tubular clamp contacts assembled on the channel. The number of terminal blocks assembled on each channel is shown in the table. The terminal block strips can be positioned anywhere along the brackets and are held in place with spring locking nuts.

Also known as: 783510571207, A14JBNS

Features & Benefits

  • Terminal blocks will accept wire sizes from #22 through #10
  • Terminal blocks are included with terminal block strip

Specifications

Material: Steel
Weight: 0.900 lb
Finish: Plated
Material: Steel
Finish: Plated
Weight: 0.900 lb