Surge Protection Devices, AC Power, Telephone, and Cable, 3 Pack

Item #: 214033
Cat #: CHSPT23PACK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Whole House Surge Protection. Design Use: Secondary Service Entrance. Voltage: 120/240 Volt AC, 1-Phase, 2 Pole, 3-Wire, NEMA 4, Offers 3-Way Protection for AC Power (CHSPT2ULTRA), Telephone (CHSPTELE) and Cable (CHSPCABLE).

Overview

Whole House Surge Protection. Design Use: Secondary Service Entrance. Voltage: 120/240 Volt AC, 1-Phase, 2 Pole, 3-Wire, NEMA 4, Offers 3-Way Protection for AC Power (CHSPT2ULTRA), Telephone (CHSPTELE) and Cable (CHSPCABLE).
Also known as: CHSPT23PACK

Specifications

Family / Style: CH
Volts AC: 120, 240
Phase: 1
IP/NEMA Rating: NEMA 4
Family / Style: CH
Phase: 1
Volts AC: 120, 240
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)