CableTek Vertical Cable Manager, 12x84x13

Item #: 2140413

Cat #: DV12D7

UPC: 783510172817

to view pricing and more.
CableTek Vertical Cable Manager, 180º Full Access to Cables, Rack Units: 45, Color: Black, Dimensions: 12" x 84" x 13.21"

Overview

CableTek Vertical Cable Manager, 180º Full Access to Cables, Rack Units: 45, Color: Black, Dimensions: 12" x 84" x 13.21"

Available in single- and double-sided models, this vertical cable manager mounts on the sides of or between 2- and 4-post open frame racks. The front side of the manager provides support, management and high capacity for patch cords, while the back supports Cat 5e, 6, 6A and fiber optic cables.

Also known as: 783510172817, DV12D7

Specifications

Material: Composite
Mounting: Rack, Vertical
Color: Black
Size: 45RMU
Material: Composite
Color: Black
Mounting: Rack, Vertical
Size: 45RMU