ProLine S1 Cabinet, 2150x700x1000mm, Black, Steel

Item #: 2140415

Cat #: PS1C21710B

UPC: 783510367411

Sign In or Register to view pricing and more.
Proline S1 Cabinets are an economical networking/server cabinet suited for variety of applications. This ProLine S1 Cabinet, PS1C21710B item measures 2150x700x1000mm with a material of Steel colored Black.

Overview

Proline S1 Cabinets are an economical networking/server cabinet suited for variety of applications. This ProLine S1 Cabinet, PS1C21710B item measures 2150x700x1000mm with a material of Steel colored Black.

ProLine S1 Cabinets are an economical solution for contractors, small computer rooms, schools, retail outlets, or smaller networks that require a general purpose cabinet to house servers, switches, cables and other communication equipment. Multiple sizes, configurations, and accessories give ProLine S1 Cabinets wide application flexibility.

Also known as: 783510367411, PS1C21710B

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Width: 27.870 in
Depth: 39.300 in
Height: 85.140 in
IP/NEMA Rating: NEMA 1
Width: 27.870 in
Height: 85.140 in
Material: Steel
Depth: 39.300 in