In-Wall Storage Box with Flange and Cover, Black

Item #: 2140478

Cat #: WMPAC526FC

UPC: 786564105985

to view pricing and more.
Documents & Guides
In-Wall Storage Box with Flange and Cover, Allows Compatibility With Standard 3.5" Studs & 2.5" Studs, Drywall And Stud Mountable, Knockouts For Single Gang Outlets And 1-1/4", 1", & ½"Conduit, Integrated Universal Zip Tie Anchor Points, Enclosure UL 2416 Listed For Installation Of AV, IT & Communication Technology Equipment: Stores A Large Variety Of AV Components, Landscape/Portrait Installation, L: 19", H: 19" , D: 5", Black

Overview

In-Wall Storage Box with Flange and Cover, Allows Compatibility With Standard 3.5" Studs & 2.5" Studs, Drywall And Stud Mountable, Knockouts For Single Gang Outlets And 1-1/4", 1", & ½"Conduit, Integrated Universal Zip Tie Anchor Points, Enclosure UL 2416 Listed For Installation Of AV, IT & Communication Technology Equipment: Stores A Large Variety Of AV Components, Landscape/Portrait Installation, L: 19", H: 19" , D: 5", Black

The WMPAC525FC and WMPAC526FC simplify flat panel installation by providing an organized, recessed space for routing excess cables and for attaching surge protectors/power conditioners. The addition of the flange and cover adds an aesthetic professional appearance and drywall mounting capability. Compatible with the PST, PRO, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, and FUSION wall mounts.

Also known as: 786564105985, WMPAC526FC

Specifications

Color: Black
Color: Black