
Narrow Slotted Duct, PVC, 1.5 X 1.5 X 6'
Item #: 2140650
Cat #: F1.5X1.5BL6
UPC: 074983074167
to view pricing and more.
Documents & Guides
Panduct® type F narrow slot wiring duct, 1.5 W x 1.5 H, 6' length, PVC, black.
Overview
Panduct® type F narrow slot wiring duct, 1.5 W x 1.5 H, 6' length, PVC, black.
Also known as: 074983074167, F1.5X1.5BL6
Specifications
| Height: | 1 1/2 in |
| Width: | 1 1/2 in |
| Color: | Orange, Black |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Color: | Orange, Black |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |