
Narrow Slotted Duct, Adhesive, PVC, 1.5
Item #: 2140688
Cat #: F1.5X3WH6-A
UPC: 074983338245
to view pricing and more.
Documents & Guides
Panduct® type F narrow slot wiring duct, 1.5 W x 3 H, 6' length, PVC, adhesive, white.
Overview
Panduct® type F narrow slot wiring duct, 1.5 W x 3 H, 6' length, PVC, adhesive, white.
Also known as: 074983338245, F1.5X3WH6-A
Specifications
| Width: | 1 1/2 in |
| Color: | White |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | White |
| Height: | 3 in |