
Lay-In Galvanized Wireway, Straight, N1, 2.5x2.5x48
Item #: 21407
Cat #: F22T148GV
UPC: 783510879303
to view pricing and more.
Documents & Guides
Lay-In NEMA Type 1 Galvanized Wireway Straight Section, Material: Steel, Dimensions: 2.5" x 2.5" x 48"
Overview
Lay-In NEMA Type 1 Galvanized Wireway Straight Section, Material: Steel, Dimensions: 2.5" x 2.5" x 48"
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Also known as: 783510879303, F22T148GV
Features & Benefits
- Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Flat cover design allows for mounting flush with walls or ceilings
- Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Length: | 48 in |
| Color: | Plain |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Length: | 48 in |
| Number of Knockouts: | 0 |
| Height: | 2 1/2 in |
| Material: | Steel |
| Color: | Plain |
| Knockouts: | No |