Slotted Duct, PVC,.75X1X6',ADH,WHT

Item #: 2140734

Cat #: G.75X1WH6-A

UPC: 074983639830

to view pricing and more.
Panduct® type G wide slot wiring duct, .75 W x 1 H, 6' length, PVC, adhesive, white.

Overview

Panduct® type G wide slot wiring duct, .75 W x 1 H, 6' length, PVC, adhesive, white.
Also known as: 074983639830, G.75X1WH6-A

Specifications

Width: 3/4 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 3/4 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC