Breaker, Molded Case, 150A, 3P, 600VAC, 25kAIC, 1 NO/NC Auxiliary Contact

Item #: 2142278

Cat #: 140G-I2C3-D15-KJ

UPC: 889508342368

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 25 kAIC, 1 Normally Open / Normally Closed Auxiliary Contact

Overview

Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 25 kAIC, 1 Normally Open / Normally Closed Auxiliary Contact

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-I2C3-D15-KJ from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508342368, 140G-I2C3-D15-KJ

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 150
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 150
Interrupt Rating DC: 125 kA
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 25 kA