Operator Interface, 12.1" Color, Touch Screen, 24VDC, 512MB

Item #: 214328

Cat #: 2711P-T12C4D9

UPC: 885630004266

to view pricing and more.
Documents & Guides
Operator Interface, 12.1 Inch Color, Touch Screen, 24 Volt DC, with RS-232 Ports, Ethernet, File Viewer, 512 MB Flash/RAM

Overview

Operator Interface, 12.1 Inch Color, Touch Screen, 24 Volt DC, with RS-232 Ports, Ethernet, File Viewer, 512 MB Flash/RAM

Bulletin 2711P PanelView™ Plus 6 Graphic Terminals let you monitor, control, and display application status information graphically. These terminals offer the open-platform flexibility of the Windows® CE operating system. They are available in 4…15 in. standard display sizes. FactoryTalk® View Studio Machine Edition software lets you program all of your PanelView Plus 6 graphic terminals.

Also known as: 885630004266, 2711P-T12C4D9

Specifications

Mounting: Panel
Volts DC: 24
Size: 12.1 in
Type: Operator Interface
Mounting: Panel
Size: 12.1 in
Volts DC: 24
Type: Operator Interface