3
more
Insulated Klein-Kurve® Wire Stripper and Cutter
Item #:
2143329
Cat #:
11055RINS
UPC:
092644740695
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Insulated Wire Stripper/Cutter Is Individually Tested To Meet Or Exceed ASTM F1505-16 (2021) And IEC 60900:2018 Standards For Insulated Tools, Thick Multi-Layer Grip Design Provides Protection Against Electric Shock, Cuts, Strips, And Loops Both 10-18 Solid And 12-20 Stranded AWG Wire, Cleanly Shears 6-32 And 8-32 Screws, Shear-Type Cutting Blades For Clean Cuts, Spring-Loaded Action For Self-Opening, DO NOT Use To Cut Steel Wire
Overview
Insulated Wire Stripper/Cutter Is Individually Tested To Meet Or Exceed ASTM F1505-16 (2021) And IEC 60900:2018 Standards For Insulated Tools, Thick Multi-Layer Grip Design Provides Protection Against Electric Shock, Cuts, Strips, And Loops Both 10-18 Solid And 12-20 Stranded AWG Wire, Cleanly Shears 6-32 And 8-32 Screws, Shear-Type Cutting Blades For Clean Cuts, Spring-Loaded Action For Self-Opening, DO NOT Use To Cut Steel Wire
Guard against electric shock when working on live wires with the Klein Tools Insulated Wire Stripper/Cutter. The thick multi-layer grips protect up to 1000V. Made in the USA, this tool cuts, strips and loops solid and stranded AWG wire as well as shears 6-32 and 8-32 screws. This professional grade tool with 1000V rated protection allows you to get the job done safely.
Also known as: 092644740695, 11055RINS
Specifications
Material: | Steel |
Color: | Orange/Black |
Material: | Steel |
Color: | Orange/Black |
Customer Reviews
No reviews for this product
(0)