Adaptive Passive Harmonic Filter, Matrix, Panel Mount, 600VAC, 636A, Contactor

Item #: 2143441

Cat #: MAPP0636E002

UPC:

to view pricing and more.
Documents & Guides
Adaptive Passive Harmonic Filter, Matrix, Panel Mount, 600 Volt AC 60 Hertz, 636 Amps, Contactor for Capacitor Disconnect

Overview

Adaptive Passive Harmonic Filter, Matrix, Panel Mount, 600 Volt AC 60 Hertz, 636 Amps, Contactor for Capacitor Disconnect

Simply put, our Matrix® AP three-phase filter is the most advanced passive filter on the market today. Most traditional filters work fine at 100% power load, but severely underperform at lower loads. Matrix AP is different, because we know almost no one runs at full load all the time. Its patented Adaptive Passive Technology virtually eliminates harmonic distortion by adapting to varying power loads. It delivers better THID performance, increases energy efficiency, and allows you to meet IEEE-519 requirements. Its unique design generates less heat, and is easy to install and maintain. Plus it is generator compatible. With Matrix AP Harmonic Filters, power quality, energy efficiency and reduced downtime are easy to achieve.

Also known as: MAPP0636E002

Specifications

Amps: 636
Volts AC: 600
Type: Harmonic Filter
Amps: 636
Type: Harmonic Filter
Volts AC: 600