Replacement Lamp, 6V, 20W, 2 Pin

Item #: 214366

Cat #: ELPL185

UPC: 745980823507

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Replacement Lamp, 6 Volt, 20 Watt, 2 Pin

Overview

Replacement Lamp, 6 Volt, 20 Watt, 2 Pin
Also known as: 745980823507, ELPL185

Specifications

Volts DC: 6
Wattage: 12
Type: Replacement Part
Volts DC: 6
Type: Replacement Part
Wattage: 12