CM L-4-18-5-C CABLE TIE 18LB 4 INCH

Item #: 21437

Cat #: L-4-18-5-C

UPC: 728494075730

to view pricing and more.
Documents & Guides
CAT L-4-18-5-C CABLE TIE 18LB

Overview

CAT L-4-18-5-C CABLE TIE 18LB
Also known as: 728494075730, L-4-18-5-C

Specifications

Color: Green
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Color: Green
Length: 4 in
Material: Nylon
Weight Capacity: 18 lbs
Width: 0.100 in