Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 2144040

Cat #: UTP28X60GR

UPC: 074983976553

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 60ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 60ft.
Also known as: 074983976553, UTP28X60GR

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper