Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 2144041

Cat #: UTP28X80GR

UPC: 074983102860

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 80ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 80ft.
Also known as: 074983102860, UTP28X80GR

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper