Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 2144042

Cat #: UTP28X100GR

UPC: 074983100705

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 100ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 100ft.
Also known as: 074983100705, UTP28X100GR

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper