BALDOR VRBM3561T 3HP,1750RPM,3PH,60

Item #: 2145124

Cat #: VRBM3561T

UPC: 781568468166

Sign In or Register to view pricing and more.
Documents & Guides
BLM VRBM3561T 3HP 1750RPM 3PH

Overview

BLM VRBM3561T 3HP 1750RPM 3PH
Also known as: 781568468166, VRBM3561T

Specifications

Phase: 3
Amps: 8.200
Phase: 3
Amps: 8.200