Drive, Type 1, MCC Style, 3PH, 1420A, 1250HP/ND, 1000HP/HD, Frame 9, IP20/Open

Item #: 2145269

Cat #: 21G11LD1K4AN2NNNNN-HD-L1-P3-P14

UPC: 191326715270

to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, Air Cooled, Type 1, 800 mm Deep MCC Style, 480 Volt AC, 3-Phase, Heavy Duty, 1420 Amp, 1250 Horse Power Normal Duty, 1000 Horse Power Heavy Duty, AC In w/ Precharge, Frame 9, EMC Filter, Door Mounted HIM, IP20/NEMA1, 1350 Horse Power, Extra Depth, 3 Percent Input Reactor, Input Circuit Breaker, Wiring Only Bay

Overview

Drive, PowerFlex 755, Air Cooled, Type 1, 800 mm Deep MCC Style, 480 Volt AC, 3-Phase, Heavy Duty, 1420 Amp, 1250 Horse Power Normal Duty, 1000 Horse Power Heavy Duty, AC In w/ Precharge, Frame 9, EMC Filter, Door Mounted HIM, IP20/NEMA1, 1350 Horse Power, Extra Depth, 3 Percent Input Reactor, Input Circuit Breaker, Wiring Only Bay

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 191326715270, 21G11LD1K4AN2NNNNN-HD-L1-P3-P14

Specifications

Volts AC: 480
IP/NEMA Rating: IP20
Horsepower: 1000, 1250
Size: Frame 9
Amps: 1420
Volts AC: 480
Horsepower: 1000, 1250
Amps: 1420
IP/NEMA Rating: IP20
Size: Frame 9