CABLE TIE 200 4",100

Item #: 21455

Cat #: 90457I

UPC: 728494125619

to view pricing and more.
Documents & Guides
No Documents Available
CAT 90457I CABLE TIE 200 4",100

Overview

CAT 90457I CABLE TIE 200 4",100
Also known as: 728494125619, 90457I

Specifications

Length: 100 ft
Color: Natural
Length: 100 ft
Color: Natural