Straight Section Lay-in Hinged-Cover Type 1 no KOs, 2.5x2.5x72, Gray, Steel

Item #: 2145565

Cat #: F22G72

UPC: 783510582531

Sign In or Register to view pricing and more.
Layin Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Hinged-Cover Type 1 no KOs, F22G72 item measures 2.5x2.5x72in with material of Steel colored Gray.

Overview

Layin Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Hinged-Cover Type 1 no KOs, F22G72 item measures 2.5x2.5x72in with material of Steel colored Gray.

Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510582531, F22G72

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 2.500 in
Width: 2.500 in
Finish: Powder Coated
Depth: 72 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 2.500 in
Depth: 72 in
Color: Gray
Height: 2.500 in
Finish: Powder Coated