Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Or

Item #: 2145576

Cat #: UTP28X6INOR

UPC: 074983994281

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 6in.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 6in.
Also known as: 074983994281, UTP28X6INOR

Specifications

Color: Orange
Material: Copper
Color: Orange
Material: Copper