Insulated Ferrule, single wire, 24 AWG (

Item #: 21459

Cat #: FSD73-6-D

UPC: 074983763955

to view pricing and more.
Polypropylene insulated ferrules single wire yellow DIN end sleeve, 24 AWG (0.25mm²), .24(6.0mm) pin length.

Overview

Polypropylene insulated ferrules single wire yellow DIN end sleeve, 24 AWG (0.25mm²), .24(6.0mm) pin length.

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983763955, FSD73-6-D

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow