Solid grommet edging

Item #: 214621

Cat #: GES62F-A-C0

UPC: 074983627066

to view pricing and more.
Solid grommet edging with adhesive lined (use one straight edges only), .062" thickness, weather resistant polyethylene, black.

Overview

Solid grommet edging with adhesive lined (use one straight edges only), .062" thickness, weather resistant polyethylene, black.
Also known as: 074983627066, GES62F-A-C0, Edge Guard, edge mold

Specifications

Length: 100 ft
Width: 0.130 in
Color: Black
Material: Polyethylene
Length: 100 ft
Color: Black
Width: 0.130 in
Material: Polyethylene