6-100W MED LINEAR CHAND Venetian Bronze

Item #: 214684

Cat #: P4003-74

UPC: 785247154081

to view pricing and more.
6-100W MED LINEAR CHAND Venetian BronzePopular from turn-of-the-century through the 1930's, this artistic style continues to see renewed popularity due to it's clean, simple and honest designs. North Park's Venetian Bronze six-light linear chandelier features unique twin arching linear arms which support square etched glass to provide a softly diffused lighting effect. The North Park Collection creates a modern interpretation of two blended styles: Craftsman and Mission.

Overview

6-100W MED LINEAR CHAND Venetian BronzePopular from turn-of-the-century through the 1930's, this artistic style continues to see renewed popularity due to it's clean, simple and honest designs. North Park's Venetian Bronze six-light linear chandelier features unique twin arching linear arms which support square etched glass to provide a softly diffused lighting effect. The North Park Collection creates a modern interpretation of two blended styles: Craftsman and Mission.
Also known as: 785247154081, P4003-74

Specifications

Type: Traditional
Color: Brown
Material: Steel
Standards: California Proposition 65
Type: Traditional
Material: Steel
Color: Brown
Standards: California Proposition 65