2" PVC 45° Elbow, 48" Radius, Schedule 40, Gray

Item #: 214693

Cat #: UA7HJ

UPC: 034481067696

Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray

Overview

2 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray
Also known as: 034481067696, UA7HJ

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 45°
Sweep Radius: 48 in
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 2 in
Sweep Radius: 48 in