FiberRunner 4" x 4" Channel

Item #: 2147061

Cat #: FR4X4YL10

UPC: 613056814370

to view pricing and more.
Documents & Guides
No Documents Available
The FiberRunner® 4x4 Channel can be used with fittings and brackets to design a routing system to separate, route, and protect fiber optic and high-performance copper cables. The cable routing channel accepts cable retainers or a hinged cover. The channel comes in 10 feet in lenght

Overview

The FiberRunner® 4x4 Channel can be used with fittings and brackets to design a routing system to separate, route, and protect fiber optic and high-performance copper cables. The cable routing channel accepts cable retainers or a hinged cover. The channel comes in 10 feet in lenght
Also known as: 613056814370, FR4X4YL10

Specifications

Width: 4 in
Height: 4 in
Material: PVC
Length: 10 ft
Color: Yellow
Family / Style: FiberRunner®
Width: 4 in
Material: PVC
Color: Yellow
Height: 4 in
Length: 10 ft
Family / Style: FiberRunner®