3
more

to view pricing and more.
Documents & Guides
Thermal Imager Has Over 49,000 Pixels to Troubleshoot Hot and Cold Spots, Easily Capture, Store and Share Thermal Images With Wi-Fi Capabilities, User Selectable High and Low Temperature Alarms From -4 to 752-Degree Fahrenheit (-20 to 400-Degree Celsius), Adjustable Emissivity From 00.1 to 0.99, Select Color Palettes to Best Capture the Event; Ironbow, Rainbow, or Grayscale, Rechargeable Lithium-Ion Battery, App is Available for Free in Google Play™ Store and in the App Store, Includes Thermal Imager, USB-C Charging Cable, Molded Soft-Storage Case with Carabiner, and Instructions
Overview
Thermal Imager Has Over 49,000 Pixels to Troubleshoot Hot and Cold Spots, Easily Capture, Store and Share Thermal Images With Wi-Fi Capabilities, User Selectable High and Low Temperature Alarms From -4 to 752-Degree Fahrenheit (-20 to 400-Degree Celsius), Adjustable Emissivity From 00.1 to 0.99, Select Color Palettes to Best Capture the Event; Ironbow, Rainbow, or Grayscale, Rechargeable Lithium-Ion Battery, App is Available for Free in Google Play™ Store and in the App Store, Includes Thermal Imager, USB-C Charging Cable, Molded Soft-Storage Case with Carabiner, and Instructions
The Klein Tools TI290 is a high resolution, Wi-Fi enabled, professional model USB rechargeable Thermal Imager. The large LCD displays unseen hot and cold spots for instant troubleshooting. Excellent resolution with over 49,000 pixels and your choice of three color palettes. The meter provides high and low temperature points, crosshairs to pinpoint specific temperatures, and options for temperature alarms. App is available for free in Google Play™ store and in the App Store.
Also known as: 092644693625, TI290
Features & Benefits
- Thermal Imager has over 49,000 pixels to troubleshoot hot and cold spots
- Easily capture, store and share thermal images with Wi-Fi capabilities
- User selectable high and low temperature alarms from -4 to 752-Degree Fahrenheit (-20 to 400-Degree Celsius)
- Adjustable emissivity from 00.1 to 0.99
- Select color palettes to best capture the event; ironbow, rainbow, or grayscale
- Rechargeable lithium-ion battery
- App is available for free in Google Play™ store and in the App Store
- Includes thermal imager, USB-C charging cable, molded soft-storage case with carabiner, and instructions
Specifications
| Type: | Lithium Battery |
| Color: | Orange/Black |
| Type: | Lithium Battery |
| Color: | Orange/Black |