Incandescent B10 DTcor Bulb Shape Clear Finish Candelabra Base 60Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package

Item #: 21472
Cat #: 60B10C/BL/2PK-120V
UPC: 046135134609
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent B10 DTcor Bulb Shape Clear Finish Candelabra Base 60Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package

Overview

Incandescent B10 DTcor Bulb Shape Clear Finish Candelabra Base 60Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package
Also known as: 046135134609, 60B10C/BL/2PK-120V

Specifications

Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: B10 (Bent Tip)
Wattage: 60
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Base: Candelabra Screw (E12)
Color Temperature: 2850 (Warm White)
Shape: B10 (Bent Tip)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)