8 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS

Item #: 214732

Cat #: S506-8-R

UPC: 051712639859

to view pricing and more.
Documents & Guides
8 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS

Overview

8 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS
Also known as: 051712639859, S506-8-R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 8
Speed: Time Delay
Volts AC: 250
Type: Fuse, Electronic
Amps: 8