PAN FRVT12X4LBL VERTICAL TEE

Item #: 2147433

Cat #: FRVT12X4LBL

UPC: 613056763913

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRVT12X4LBL FITTING, VERT

Overview

PDT FRVT12X4LBL FITTING, VERT
Also known as: 613056763913, FRVT12X4LBL

Specifications

Material: ABS
Width: 12 in
Color: Black
Type: Vertical Tee
Height: 4 in
Family / Style: FiberRunner®
Material: ABS
Color: Black
Height: 4 in
Width: 12 in
Type: Vertical Tee
Family / Style: FiberRunner®